- 5.12 in Inner Diameter
- 11.02 in Outer Diameter
- 3.66 in Width
| Outer Ring Width | 3.66 in, 93 mm |
| Inch/Metric | Metric |
| I.D. | 130 mm |
| Material | Bearing Steel |
| Inner Ring Width | 3.66 in, 93 mm |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Precision Rating | ABEC 1 |
| No. of Rows | Single |
| Bore Type | Round Bore |
| Static Load Rating | 1250 kN |
| Width | 3.66 in, 93 mm |
| O.D. Type | Cylindrical |
| Cage Material | Brass |
| Series | 23 |
| Dynamic Load Rating | 1060 kN |
| O.D. | 280 mm |
| Weight | 72.878 LB |
| EAN or UPC | 7316574559343 |

