- 4.33 in Inner Diameter
- 9.45 in Outer Diameter
- 3.15 in Width
| Cage Type | Non-Metallic |
| Static Load Rating | 900 kN |
| Width | 3.15 in, 80 mm |
| Bearing Type | Radial |
| Relubrication Feature | Without |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Bearing Style | Complete Bearing |
| I.D. | 4.33 in, 110 mm |
| Inner Ring Width | 3.15 in, 80 mm |
| Outer Ring Width | 3.15 in, 80 mm |
| No. of Ribs - Outer Ring | 2 |
| Series | 23 |
| Tolerance | Normal (PN) |
| O.D. Type | Cylindrical |
| No. of Rows | Single |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| O.D. | 9.45 in, 240 mm |
| Cage Material | Polyamide |
| Precision Rating | ABEC 1 |
| Radial Internal Clearance | C3 |
| Bearing Part | Complete Bearing |
| Dynamic Load Rating | 780 kN |
| Weight | 37.69 LB |
| EAN or UPC | 7316577729378 |

