- 3.94 in Inner Diameter
- 8.46 in Outer Diameter
- 2.87 in Width
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Material | Bearing Steel |
| Cage Material | Polyamide |
| Precision Rating | ABEC 1 |
| I.D. | 100 mm |
| Series | 23 |
| Width | 2.87 in, 73 mm |
| Rows of Balls | Single |
| Bearing Type | Radial |
| O.D. | 215 mm |
| Outer Ring Width | 2.87 in, 73 mm |
| O.D. Type | Cylindrical |
| Inner Ring Width | 2.87 in, 73 mm |
| Static Load Rating | 735 kN |
| Dynamic Load Rating | 670 kN |
| Weight | 26.866 LB |
| EAN or UPC | 7316570151671 |

