- 3.94 in Inner Diameter
- 8.46 in Outer Diameter
- 2.87 in Width
| I.D. | 3.94 in, 100 mm |
| Dynamic Load Rating | 670 kN |
| O.D. Type | Cylindrical |
| Width | 2.87 in, 73 mm |
| Precision Rating | ABEC 1 |
| No. of Rows | Single |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Series | 23 |
| Inch/Metric | Metric |
| Cage Material | Brass |
| O.D. | 8.46 in, 215 mm |
| Static Load Rating | 735 kN |
| Inner Ring Width | 2.87 in, 73 mm |
| Outer Ring Width | 2.87 in, 73 mm |
| Weight | 29.61 LB |
| EAN or UPC | 7316574829088 |

