- 3.74 in Inner Diameter
- 7.87 in Outer Diameter
- 2.64 in Width
| O.D. | 7.87 in, 200 mm |
| Relubrication Feature | Without |
| Cage Material | Polyamide |
| Static Load Rating | 585 kN |
| Inch/Metric | Metric |
| Series | 23 |
| O.D. Type | Cylindrical |
| Bearing Part | Complete Bearing |
| No. of Ribs - Outer Ring | 2 |
| Dynamic Load Rating | 530 kN |
| Bearing Style | Complete Bearing |
| Inner Ring Width | 2.64 in, 67 mm |
| No. of Rows | Single |
| Rows of Balls | Single |
| I.D. | 3.74 in, 95 mm |
| Precision Rating | ABEC 1 |
| Bore Type | Cylindrical |
| Width | 2.64 in, 67 mm |
| Radial Internal Clearance | Group N |
| Tolerance | Normal (PN) |
| Material | Bearing Steel |
| Outer Ring Width | 2.64 in, 67 mm |
| Cage Type | Non-Metallic |
| Bearing Type | Radial |
| Weight | 20.913 LB |
| EAN or UPC | 7316570957471 |

