- 2.76 in Inner Diameter
- 5.91 in Outer Diameter
- 2.01 in Width
| Outside Dia. | 150 mm |
| Cage Material | Polyamide |
| No. of Rows | Single |
| Bore Type | Cylindrical |
| O.D. | 150 mm |
| Static Load Rating | 325 kN |
| Outer Ring Width | 2.01 in, 51 mm |
| Inside Dia. | 70 mm |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Inner Ring Width | 2.01 in, 51 mm |
| Bearing Type | Radial |
| O.D. Type | Cylindrical |
| Width | 2.01 in, 51 mm |
| Dynamic Load Rating | 315 kN |
| Precision Rating | ABEC 5 |
| Series | 23 |
| Inch/Metric | Metric |
| I.D. | 70 mm |
| Weight | 8.938 LB |
| EAN or UPC | 7316577723741 |

