- 2.36 in Inner Diameter
- 5.12 in Outer Diameter
- 1.81 in Width
| O.D. | 5.12 in, 130 mm |
| Tolerance | Normal (PN) |
| Cage Type | Solid Machined |
| No. of Ribs - Outer Ring | 2 |
| No. of Rows | Single |
| Relubrication Feature | Without |
| Static Load Rating | 265 kN |
| Bearing Part | Complete Bearing |
| Dynamic Load Rating | 260 kN |
| Radial Internal Clearance | Group N |
| Outer Ring Width | 1.81 in, 46 mm |
| Bearing Type | Radial |
| Bore Type | Cylindrical |
| I.D. | 2.36 in, 60 mm |
| Bearing Style | Complete Bearing |
| Inner Ring Width | 1.81 in, 46 mm |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Cage Material | Brass |
| O.D. Type | Cylindrical |
| Width | 1.81 in, 46 mm |
| Precision Rating | ABEC 1 |
| Series | 23 |
| Inch/Metric | Metric |
| Weight | 6.998 LB |
| EAN or UPC | 7316570174175 |

