- 1.97 in Inner Diameter
- 4.33 in Outer Diameter
- 1.57 in Width
| Cage Material | Polyamide |
| Dynamic Load Rating | 186 kN |
| O.D. Type | Cylindrical |
| Outside Dia. | 110 mm |
| Precision Rating | ABEC 1 |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Width | 1.57 in, 40 mm |
| Rows of Balls | Single |
| No. of Rows | Single |
| O.D. | 110 mm |
| Inside Dia. | 50 mm |
| Static Load Rating | 186 kN |
| I.D. | 50 mm |
| Inner Ring Width | 1.57 in, 40 mm |
| Series | 23 |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Outer Ring Width | 1.57 in, 40 mm |
| Weight | 3.898 LB |
| EAN or UPC | 7316572383353 |

