- 1.77 in Inner Diameter
- 3.94 in Outer Diameter
- 1.42 in Width
| Inner Ring Width | 1.42 in, 36 mm |
| O.D. | 3.94 in, 100 mm |
| Dynamic Load Rating | 160 kN |
| O.D. Type | Cylindrical |
| Cage Material | Polyamide |
| I.D. | 1.77 in, 45 mm |
| Width | 1.42 in, 36 mm |
| Static Load Rating | 153 kN |
| Precision Rating | ABEC 3 |
| Bore Type | Cylindrical |
| Series | 23 |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Outer Ring Width | 1.42 in, 36 mm |
| Weight | 1.3 LB |
| EAN or UPC | 7316577722317 |

