- 5.91 in Inner Diameter
- 10.63 in Outer Diameter
- 1.77 in Width
| Static Load Rating | 600 kN |
| Width | 1.77 in, 45 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 510 kN |
| Series | 2 |
| No. of Rows | Single |
| Precision Rating | ABEC 1 |
| I.D. | 5.91 in, 150 mm |
| O.D. | 10.63 in, 270 mm |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Outer Ring Width | 1.77 in, 45 mm |
| Inner Ring Width | 1.77 in, 45 mm |
| Cage Material | Brass |
| Weight | 25.728 LB |
| EAN or UPC | 7316577439451 |

