- 5.91 in Inner Diameter
- 10.63 in Outer Diameter
- 1.77 in Width
| Cage Material | Brass |
| Outer Ring Width | 1.77 in, 45 mm |
| O.D. Type | Cylindrical |
| Inside Dia. | 150 mm |
| Bearing Type | Radial |
| Bore Type | Cylindrical |
| Series | 2 |
| Outside Dia. | 270 mm |
| Static Load Rating | 600 kN |
| O.D. | 270 mm |
| Dynamic Load Rating | 510 kN |
| Material | Bearing Steel |
| No. of Rows | Single |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Width | 1.77 in, 45 mm |
| Inner Ring Width | 1.77 in, 45 mm |
| Precision Rating | ABEC 1 |
| I.D. | 150 mm |
| Weight | 26.017 KG |
| EAN or UPC | 7316571737423 |

