- 18.11 in Inner Diameter
- 32.68 in Outer Diameter
- 8.35 in Width
| No. of Rows | Single |
| Inside Dia. | 460 mm |
| Width | 8.35 in, 212 mm |
| Dynamic Load Rating | 5120 kN |
| Precision Rating | ABEC 3 |
| I.D. | 460 mm |
| Series | 22 |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| Static Load Rating | 8650 kN |
| O.D. Type | Cylindrical |
| Cage Material | Brass |
| Bearing Type | Radial |
| O.D. | 830 mm |
| Inner Ring Width | 8.35 in, 212 mm |
| Outer Ring Width | 8.35 in, 212 mm |
| Outside Dia. | 830 mm |
| Material | Bearing Steel |
| Weight | 1233.136 LB |
| EAN or UPC | 7316572114667 |

