- 5.51 in Inner Diameter
- 9.84 in Outer Diameter
- 1.65 in Width
| Outer Ring Width | 1.65 in, 42 mm |
| Width | 1.65 in, 42 mm |
| Dynamic Load Rating | 450 kN |
| Inner Ring Width | 1.65 in, 42 mm |
| I.D. | 5.51 in, 140 mm |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Static Load Rating | 510 kN |
| Inch/Metric | Metric |
| No. of Rows | Single |
| Cage Material | Brass |
| O.D. | 9.84 in, 250 mm |
| Series | 2 |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Weight | 20.768 LB |
| EAN or UPC | 7316574132454 |

