- 11.81 in Inner Diameter
- 21.26 in Outer Diameter
- 5.51 in Width
applications
- Gearboxes
- Electric motors
- Traction motors
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| O.D. Type | Cylindrical |
| Material | Steel |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Tolerance | Normal (PN) |
| Enclosure | Open |
| Outer Ring Width | 5.51 in, 140 mm |
| Cage Type | Solid Machined |
| Series | 22 |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 5.51 in, 140 mm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Oil Hole | w/o Oil Hole |
| Bearing Part | Complete Bearing |
| O.D. | 540 mm |
| Precision Ground | Yes |
| End Type | Open End |
| I.D. | 300 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Relubrication Feature | Without |
| No. of Ribs - Outer Ring | 2 |
| Bearing Type | Radial |
| Dynamic Load Rating | 2090 kN |
| Rows of Balls | Single |
| Static Load Rating | 3450 kN |
| Bore Type | Round Bore |
| Width | 5.51 in, 140 mm |
| No. of Rows | 1 |
| Cage Material | Brass/Bronze |
| Weight | 355.936 LB |
| EAN or UPC | 7316577722775 |

