- 5.12 in Inner Diameter
- 9.06 in Outer Diameter
- 1.57 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- In accordance with ISO 15-1981
| Enclosure | Open |
| Dynamic Load Rating | 415 kN |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring Width | 1.57 in, 40 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Cage Material | Steel |
| Outer Ring Width | 1.57 in, 40 mm |
| No. of Rows | 1 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| End Type | Open End |
| Origin | Cylindrical Radial |
| Material | Bearing Steel |
| Oil Hole | w/o Oil Hole |
| Static Load Rating | 455 kN |
| Series | 2 |
| Radial Internal Clearance | C3 |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Capacity | High Capacity |
| I.D. | 130 mm |
| O.D. | 230 mm |
| Bore Type | Round Bore, Metric Type |
| Width | 1.57 in, 40 mm |
| Inch/Metric | Metric |
| Weight | 14.057 LB |
| EAN or UPC | 7316577295750 |

