- 11.02 in Inner Diameter
- 19.69 in Outer Diameter
- 5.12 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Precision Ground | Yes |
| O.D. | 19.69 in, 500 mm |
| No. of Rows | Single |
| Precision Rating | ABEC 1 |
| Cage Material | Brass |
| Bearing Part | Complete Bearing |
| Dynamic Load Rating | 2200 kN |
| Outer Ring Width | 5.12 in, 130 mm |
| Bearing Type | Radial |
| End Type | Open End |
| Capacity | High Capacity |
| Width | 5.12 in, 130 mm |
| Material | Bearing Steel |
| Inner Ring Width | 5.12 in, 130 mm |
| Series | 22 |
| O.D. Type | Cylindrical |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| Rows of Balls | Single |
| Radial Internal Clearance | Group N |
| Enclosure | Open |
| Bore Type | Cylindrical |
| Static Load Rating | 3450 kN |
| Relubrication Feature | Without |
| I.D. | 11.02 in, 280 mm |
| Tolerance | Normal (PN) |
| Bearing Design | Removable Inner Ring – Straight |
| Cage Type | Solid Machined |
| No. of Ribs - Outer Ring | 2 |
| Inch/Metric | Metric |
| Weight | 282.368 LB |
| EAN or UPC | 7316571047966 |

