- 8.66 in Inner Diameter
- 15.75 in Outer Diameter
- 4.25 in Width
| I.D. | 8.66 in, 220 mm |
| Outer Ring Width | 4.25 in, 108 mm |
| Dynamic Load Rating | 1570 kN |
| Static Load Rating | 2280 kN |
| O.D. | 15.75 in, 400 mm |
| Inner Ring Width | 4.25 in, 108 mm |
| Inch/Metric | Metric |
| Cage Material | Brass |
| Material | Bearing Steel |
| Series | 22 |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Width | 4.25 in, 108 mm |
| Precision Rating | ABEC 1 |
| No. of Rows | Single |
| Weight | 147.205 LB |
| EAN or UPC | 7316574929931 |

