- 7.87 in Inner Diameter
- 14.17 in Outer Diameter
- 3.86 in Width
| I.D. | 7.87 in, 200 mm |
| Inch/Metric | Metric |
| No. of Rows | Single |
| Dynamic Load Rating | 1370 kN |
| Static Load Rating | 1800 kN |
| Series | 22 |
| Cage Material | Brass |
| Inner Ring Width | 3.86 in, 98 mm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 3.86 in, 98 mm |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Width | 3.86 in, 98 mm |
| O.D. | 14.17 in, 360 mm |
| Weight | 111.089 LB |
| EAN or UPC | 7316574929726 |

