- 4.72 in Inner Diameter
- 8.46 in Outer Diameter
- 1.57 in Width
| I.D. | 4.72 in, 120 mm |
| Material | Bearing Steel |
| Outer Ring Width | 1.57 in, 40 mm |
| Cage Material | Polyamide |
| Width | 1.57 in, 40 mm |
| Bore Type | Cylindrical |
| Relubrication Feature | Without |
| Radial Internal Clearance | Group N |
| Precision Rating | ABEC 1 |
| Dynamic Load Rating | 390 kN |
| Bearing Type | Radial |
| Series | 2 |
| Inner Ring Width | 1.57 in, 40 mm |
| No. of Rows | Single |
| O.D. | 8.46 in, 215 mm |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Static Load Rating | 430 kN |
| Inch/Metric | Metric |
| Bearing Part | Complete Bearing |
| Bearing Style | Complete Bearing |
| No. of Ribs - Outer Ring | 2 |
| Cage Type | Non-Metallic |
| Tolerance | Normal (PN) |
| Weight | 12.544 LB |
| EAN or UPC | 7316570125788 |

