- 7.09 in Inner Diameter
- 12.6 in Outer Diameter
- 3.39 in Width
| Bore Type | Cylindrical |
| Width | 3.39 in, 86 mm |
| Inch/Metric | Metric |
| Cage Material | Brass |
| Series | 22 |
| Material | Bearing Steel |
| I.D. | 7.09 in, 180 mm |
| O.D. Type | Cylindrical |
| Dynamic Load Rating | 1100 kN |
| Inner Ring Width | 3.39 in, 86 mm |
| Precision Rating | ABEC 1 |
| No. of Rows | Single |
| O.D. | 12.6 in, 320 mm |
| Static Load Rating | 1430 kN |
| Outer Ring Width | 3.39 in, 86 mm |
| Weight | 73.833 LB |
| EAN or UPC | 7316577495853 |

