- 6.69 in Inner Diameter
- 12.2 in Outer Diameter
- 3.39 in Width
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Width | 3.39 in, 86 mm |
| Series | 22 |
| Static Load Rating | 1340 kN |
| I.D. | 6.69 in, 170 mm |
| O.D. | 12.2 in, 310 mm |
| No. of Rows | Single |
| Cage Material | Brass |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 1060 kN |
| Outer Ring Width | 3.39 in, 86 mm |
| O.D. Type | Cylindrical |
| Inner Ring Width | 3.39 in, 86 mm |
| Precision Rating | ABEC 1 |
| Weight | 74.651 LB |
| EAN or UPC | 7316573325376 |

