- 6.69 in Inner Diameter
- 12.2 in Outer Diameter
- 3.39 in Width
| Series | 22 |
| Bore Type | Round Bore |
| Static Load Rating | 1340 kN |
| No. of Rows | Single |
| Inch/Metric | Metric |
| Width | 3.39 in, 86 mm |
| Inner Ring Width | 3.39 in, 86 mm |
| Bearing Type | Radial |
| Cage Material | Brass |
| Material | Bearing Steel |
| O.D. | 310 mm |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Outer Ring Width | 3.39 in, 86 mm |
| I.D. | 170 mm |
| Rows of Balls | Single |
| Dynamic Load Rating | 1060 kN |
| Weight | 74.666 LB |
| EAN or UPC | 7316574651856 |

