- 6.3 in Inner Diameter
- 11.42 in Outer Diameter
- 3.15 in Width
| I.D. | 160 mm |
| Width | 3.15 in, 80 mm |
| Series | 22 |
| Dynamic Load Rating | 930 kN |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Rows of Balls | Single |
| Outer Ring Width | 3.15 in, 80 mm |
| O.D. | 290 mm |
| Cage Material | Brass |
| Static Load Rating | 1200 kN |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| No. of Rows | Single |
| Inner Ring Width | 3.15 in, 80 mm |
| Bearing Type | Radial |
| Weight | 52.435 LB |
| EAN or UPC | 7316574658435 |

