- 5.12 in Inner Diameter
- 9.06 in Outer Diameter
- 2.52 in Width
| O.D. | 9.06 in, 230 mm |
| Precision Rating | ABEC 1 |
| Inch/Metric | Metric |
| Inner Ring Width | 2.52 in, 64 mm |
| Width | 2.52 in, 64 mm |
| Material | Bearing Steel |
| Dynamic Load Rating | 610 kN |
| Static Load Rating | 735 kN |
| Cage Material | Brass |
| Outer Ring Width | 2.52 in, 64 mm |
| Bore Type | Cylindrical |
| Series | 22 |
| O.D. Type | Cylindrical |
| I.D. | 5.12 in, 130 mm |
| Weight | 25.267 LB |
| EAN or UPC | 7316576885341 |

