- 4.33 in Inner Diameter
- 7.87 in Outer Diameter
- 2.09 in Width
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Series | 22 |
| Static Load Rating | 520 kN |
| Cage Material | Solid Machined |
| Precision Rating | ABEC 1 |
| Outer Ring Width | 2.09 in, 53 mm |
| Bearing Style | Complete Bearing |
| Bearing Part | Complete Bearing |
| Inner Ring Width | 2.09 in, 53 mm |
| Tolerance | Normal (PN) |
| Dynamic Load Rating | 440 kN |
| Radial Internal Clearance | Group N |
| Cage Type | Solid Machined |
| No. of Ribs - Outer Ring | 2 |
| I.D. | 110 mm |
| Width | 2.09 in, 53 mm |
| Bore Type | Round Bore |
| No. of Rows | Single |
| Relubrication Feature | Without |
| Material | Steel |
| O.D. | 200 mm |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Weight | 16.51 LB |
| EAN or UPC | 7316577030504 |

