- 3.74 in Inner Diameter
- 6.69 in Outer Diameter
- 1.69 in Width
| I.D. | 3.74 in, 95 mm |
| Precision Rating | ABEC 1 |
| Cage Material | Bearing Steel |
| Width | 1.69 in, 43 mm |
| Material | Bearing Steel |
| Series | 22 |
| Inner Ring Width | 1.69 in, 43 mm |
| Inch/Metric | Metric |
| Static Load Rating | 375 kN |
| Dynamic Load Rating | 325 kN |
| No. of Rows | Single |
| Outer Ring Width | 1.69 in, 43 mm |
| O.D. | 6.69 in, 170 mm |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Weight | 8.766 LB |
| EAN or UPC | 7316577723949 |

