Skip to content Skip to navigation menu
Steel Cylindrical Bearing

NU 2218 ECP/W64

Steel Cylindrical Bearing
Item #112595130
  • 3.54 in Inner Diameter
  • 6.3 in Outer Diameter
  • 1.57 in Width
Steel Cylindrical Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.54 in Inner Diameter
  • 6.3 in Outer Diameter
  • 1.57 in Width
Material Bearing Steel
Width 1.57 in, 40 mm
Weight 7.05 LB
EAN or UPC 7316576822070
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison