- 3.15 in Inner Diameter
- 5.51 in Outer Diameter
- 1.3 in Width
description
- The EC design contains improvements in guiding surfaces of flanges and roller ends, which means that EC bearings have a high axial load-carrying capacity.
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Improved roller-end-to-flange contact
- Increased capacity
compliances
- In accordance with ISO 15-1981
| Rows of Balls | Single |
| Radial Internal Clearance | Group N |
| Width | 1.3 in, 33 mm |
| Inner Ring Width | 1.3 in, 33 mm |
| Tolerance | Normal (PN) |
| Origin | Cylindrical Radial |
| Series | 22 |
| Precision Ground | Yes |
| Static Load Rating | 245 kN |
| Outer Ring Width | 1.3 in, 33 mm |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Cage Material | Polyamide (Molded Nylon) |
| Relubrication Feature | Without |
| Dynamic Load Rating | 212 kN |
| Bearing Type | Radial |
| Enclosure | Open |
| Precision Rating | ABEC 1 |
| Inch/Metric | Metric |
| No. of Ribs - Outer Ring | 2 |
| Capacity | High Capacity |
| Bearing Design | Removable Inner Ring – Straight |
| Material | Steel |
| Bearing Part | Complete Bearing |
| O.D. | 140 mm |
| No. of Rows | 1 |
| Cage Type | Non-Metallic |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Cylindrical |
| I.D. | 80 mm |
| Bore Type | Round Bore |
| Weight | 4.497 LB |
| EAN or UPC | 7316577065179 |

