- Radial Bearing Type
- Single Row
- 80 mm Inside Diameter
- 140 mm Outside Diameter
- 33 mm Width
| O.D. | 140 mm |
| Inside Dia. | 80 mm |
| Outside Dia. | 140 mm |
| Precision Rating | ABEC 1 |
| I.D. | 80 mm |
| Lubricant | Solid oil |
| Outer Ring Width | 1.3 in, 33 mm |
| Inner Ring Width | 1.3 in, 33 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Width | 1.3 in, 33 mm |
| Series | 22 |
| Material | Bearing Steel |
| Bearing Type | Radial |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| Weight | 4.473 LB |
| EAN or UPC | 7316574711802 |

