- 2.95 in Inner Diameter
- 5.12 in Outer Diameter
- 1.22 in Width
| Dynamic Load Rating | 186 kN |
| Cage Material | Solid Machined |
| Precision Rating | ABEC 1 |
| Cage Type | Solid Machined |
| Bearing Type | Radial |
| Relubrication Feature | Without |
| Bearing Style | Complete Bearing |
| Inch/Metric | Metric |
| No. of Rows | Single |
| I.D. | 75 mm |
| Outer Ring Width | 1.22 in, 31 mm |
| Outside Dia. | 130 mm |
| Inner Ring Width | 1.22 in, 31 mm |
| Series | 22 |
| Width | 1.22 in, 31 mm |
| Material | Steel |
| Inside Dia. | 75 mm |
| Tolerance | Normal (PN) |
| Bearing Part | Complete Bearing |
| Bore Type | Round Bore |
| O.D. | 130 mm |
| No. of Ribs - Outer Ring | 2 |
| Static Load Rating | 208 kN |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | Group N |
| Weight | 4.035 LB |
| EAN or UPC | 7316575133023 |

