- 2.56 in Inner Diameter
- 4.72 in Outer Diameter
- 1.22 in Width
| Bearing Style | Complete Bearing |
| Bearing Type | Radial |
| Static Load Rating | 180 kN |
| Material | Steel |
| I.D. | 65 mm |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 1.22 in, 31 mm |
| Relubrication Feature | Without |
| Cage Type | Non-Metallic |
| Dynamic Load Rating | 170 kN |
| Bearing Part | Complete Bearing |
| No. of Ribs - Outer Ring | 2 |
| No. of Rows | Single |
| Radial Internal Clearance | C4 |
| Bore Type | Round Bore |
| Series | 22 |
| O.D. | 120 mm |
| Tolerance | Normal (PN) |
| Inch/Metric | Metric |
| Outer Ring Width | 1.22 in, 31 mm |
| Cage Material | Non-Metallic |
| Width | 1.22 in, 31 mm |
| Weight | 3.223 LB |
| EAN or UPC | 7316571592220 |

