- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 0.91 in Width
| Precision Rating | ABEC 1 |
| O.D. | 90 mm |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Inner Ring Width | 0.91 in, 23 mm |
| Bearing Type | Radial |
| Static Load Rating | 88 kN |
| Outer Ring Width | 0.91 in, 23 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| No. of Rows | Single |
| Dynamic Load Rating | 90 kN |
| I.D. | 50 mm |
| Series | 22 |
| Width | 0.91 in, 23 mm |
| Cage Material | Brass |
| O.D. Type | Cylindrical |
| Weight | 1.44 LB |
| EAN or UPC | 7316570295948 |

