- 4.13 in Inner Diameter
- 7.48 in Outer Diameter
- 1.42 in Width
description
- The EC design contains improvements in guiding surfaces of flanges and roller ends, which means that EC bearings have a high axial load-carrying capacity.
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Improved roller-end-to-flange contact
- Increased capacity
compliances
- 0
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Round Bore |
| Tolerance | Normal (PN) |
| Capacity | High Capacity |
| Material | Steel |
| Radial Internal Clearance | C3 |
| O.D. | 190 mm |
| Cage Material | Polyamide (Molded Nylon) |
| No. of Rows | 1 |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Precision Ground | Yes |
| Static Load Rating | 315 kN |
| I.D. | 105 mm |
| Bearing Part | Complete Bearing |
| End Type | Open End |
| Outer Ring Width | 1.42 in, 36 mm |
| Width | 1.42 in, 36 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Relubrication Feature | Without |
| Origin | Cylindrical Radial |
| Bearing Type | Radial |
| Bearing Design | Removable Inner Ring – Straight |
| Dynamic Load Rating | 300 kN |
| No. of Ribs - Outer Ring | 2 |
| Cage Type | Non-Metallic |
| Inner Ring Width | 1.42 in, 36 mm |
| O.D. Type | Cylindrical |
| Series | 2 |
| Precision Rating | ABEC 1 |
| Weight | 8.779 LB |
| EAN or UPC | 7316577062550 |

