- 1.77 in Inner Diameter
- 3.35 in Outer Diameter
- 0.91 in Width
| Material | Bearing Steel |
| Width | 0.91 in, 23 mm |
| Weight | 1.197 LB |
| EAN or UPC | 7316575399337 |
| Material | Bearing Steel |
| Width | 0.91 in, 23 mm |
| Weight | 1.197 LB |
| EAN or UPC | 7316575399337 |