- 1.38 in Inner Diameter
- 2.83 in Outer Diameter
- 0.91 in Width
| O.D. | 2.83 in, 72 mm |
| Series | 22 |
| I.D. | 1.38 in, 35 mm |
| Inner Ring Width | 0.91 in, 23 mm |
| Bore Type | Cylindrical |
| Cage Material | Polyamide |
| Inch/Metric | Metric |
| Width | 0.91 in, 23 mm |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| Outer Ring Width | 0.91 in, 23 mm |
| Weight | 21.486 LB |
| EAN or UPC | 7316571580272 |

