- Radial Bearing Type
- Single Row
- 25 mm Inside Diameter
- 52 mm Outside Diameter
- 18 mm Width
| I.D. | 25 mm |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| O.D. | 52 mm |
| Inner Ring Width | 0.71 in, 18 mm |
| Width | 0.71 in, 18 mm |
| Lubricant | Solid oil |
| Cage Material | Polyamide |
| Bearing Type | Radial |
| Outer Ring Width | 0.71 in, 18 mm |
| Inside Dia. | 25 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Series | 22 |
| Bore Type | Cylindrical |
| Outside Dia. | 52 mm |
| Material | Bearing Steel |
| Weight | 0.372 LB |
| EAN or UPC | 7316574105137 |

