- 3.94 in Inner Diameter
- 7.09 in Outer Diameter
- 1.34 in Width
| Dynamic Load Rating | 251 kN |
| Width | 1.34 in, 34 mm |
| Series | 2 |
| Outside Dia. | 180 mm |
| Bearing Type | Radial |
| Precision Rating | ABEC 5 |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Cage Material | Brass |
| O.D. Type | Cylindrical |
| I.D. | 100 mm |
| O.D. | 180 mm |
| Inside Dia. | 100 mm |
| Inner Ring Width | 1.34 in, 34 mm |
| Static Load Rating | 305 kN |
| Material | Bearing Steel |
| Rows of Balls | Single |
| No. of Rows | Single |
| Outer Ring Width | 1.34 in, 34 mm |
| Weight | 8.781 LB |
| EAN or UPC | 7316571015170 |

