- 3.74 in Inner Diameter
- 6.69 in Outer Diameter
- 1.26 in Width
| Dynamic Load Rating | 255 kN |
| Inch/Metric | Metric |
| Outer Ring Width | 1.26 in, 32 mm |
| Static Load Rating | 265 kN |
| Width | 1.26 in, 32 mm |
| Series | 2 |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 1.26 in, 32 mm |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| O.D. | 6.69 in, 170 mm |
| Cage Material | Brass |
| Bore Type | Cylindrical |
| I.D. | 3.74 in, 95 mm |
| Weight | 6.958 LB |
| EAN or UPC | 7316579343657 |

