- 3.74 in Inner Diameter
- 6.69 in Outer Diameter
- 1.26 in Width
| Rows of Balls | Single |
| Bearing Part | Complete Bearing |
| No. of Rows | Single |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| Cage Material | Solid Machined |
| Bearing Type | Radial |
| Outer Ring Width | 1.26 in, 32 mm |
| I.D. | 95 mm |
| O.D. | 170 mm |
| Dynamic Load Rating | 255 kN |
| Series | 2 |
| No. of Ribs - Outer Ring | 2 |
| Tolerance | Special |
| Relubrication Feature | Without |
| Material | Steel |
| O.D. Type | Cylindrical |
| Inner Ring Width | 1.26 in, 32 mm |
| Width | 1.26 in, 32 mm |
| Cage Type | Solid Machined |
| Static Load Rating | 265 kN |
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| Bearing Style | Complete Bearing |
| Weight | 6.973 LB |
| EAN or UPC | 7316570730371 |

