- Radial Bearing Type
- Single Row
- Round Bore Type
- 90 mm Inside Diameter
- 160 mm Outside Diameter
| Bearing Part | Complete Bearing |
| Radial Internal Clearance | Group 4 (C4) |
| Bearing Style | Complete Bearing |
| Cage Type | Non-Metallic |
| O.D. | 160 mm |
| Inside Dia. | 90 mm |
| Bearing Type | Radial |
| Cage Material | Non-Metallic |
| Material | Steel |
| Rows of Balls | Single |
| I.D. | 90 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Tolerance | Normal (PN) |
| Outside Dia. | 160 mm |
| No. of Ribs - Outer Ring | 2 |
| Weight | 5.135 LB |
| EAN or UPC | 7316570516456 |

