- 3.54 in Inner Diameter
- 6.3 in Outer Diameter
- 1.18 in Width
| Outside Dia. | 160 mm |
| Precision Rating | ABEC 1 |
| Bore Type | Cylindrical |
| Bearing Type | Radial |
| Cage Material | Brass |
| Material | Bearing Steel |
| Series | 2 |
| Inside Dia. | 90 mm |
| O.D. | 160 mm |
| Rows of Balls | Single |
| Inner Ring Width | 1.18 in, 30 mm |
| Width | 1.18 in, 30 mm |
| Inch/Metric | Metric |
| I.D. | 90 mm |
| No. of Rows | Single |
| Outer Ring Width | 1.18 in, 30 mm |
| O.D. Type | Cylindrical |
| Weight | 5.79 LB |
| EAN or UPC | 7316577727602 |

