- 3.15 in Inner Diameter
- 5.51 in Outer Diameter
- 1.02 in Width
| No. of Ribs - Outer Ring | 2 |
| Relubrication Feature | Without |
| Outer Ring Width | 1.02 in, 26 mm |
| Material | Steel |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| Bearing Style | Complete Bearing |
| Bearing Part | Complete Bearing |
| Radial Internal Clearance | Group N |
| Inch/Metric | Metric |
| Cage Type | Solid Machined |
| Inner Ring Width | 1.02 in, 26 mm |
| Rows of Balls | Single |
| O.D. | 140 mm |
| Series | 2 |
| Bearing Type | Radial |
| Dynamic Load Rating | 160 kN |
| No. of Rows | Single |
| Precision Rating | ABEC 1 |
| Cage Material | Solid Machined |
| Width | 1.02 in, 26 mm |
| Tolerance | Normal (PN) |
| I.D. | 80 mm |
| Static Load Rating | 166 kN |
| Weight | 3.926 LB |
| EAN or UPC | 7316570672831 |

