- Radial Bearing Type
- Single Row
- Round Bore Type
- 75 mm Inside Diameter
- 130 mm Outside Diameter
| Bore Type | Round Bore |
| No. of Ribs - Outer Ring | 2 |
| Bearing Type | Radial |
| Cage Type | Solid Machined |
| O.D. | 130 mm |
| Inch/Metric | Metric |
| Bearing Style | Complete Bearing |
| Cage Material | Solid Machined |
| Radial Internal Clearance | Special |
| Tolerance | Normal (PN) |
| Relubrication Feature | Without |
| Material | Insulated |
| Bearing Part | Complete Bearing |
| Rows of Balls | Single |
| I.D. | 75 mm |
| Weight | 3.153 LB |
| EAN or UPC | 7316570757064 |

