- 2.76 in Inner Diameter
- 4.92 in Outer Diameter
- 0.94 in Width
| Bearing Part | Complete Bearing |
| No. of Ribs - Outer Ring | 2 |
| Rows of Balls | Single |
| Width | 0.94 in, 24 mm |
| Outside Dia. | 125 mm |
| Cage Type | Solid Machined |
| O.D. | 125 mm |
| Tolerance | Normal (PN) |
| Inside Dia. | 70 mm |
| Cage Material | Solid Machined |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | Group 4 (C4) |
| I.D. | 70 mm |
| Series | 2 |
| Bearing Type | Radial |
| Precision Rating | ABEC 1 |
| Bearing Style | Complete Bearing |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| No. of Rows | Single |
| Material | Insulated |
| Weight | 3.021 LB |
| EAN or UPC | 7316571557403 |

