- 2.56 in Inner Diameter
- 4.72 in Outer Diameter
- 0.91 in Width
| Rows of Balls | Single |
| Inner Ring Width | 0.91 in, 23 mm |
| Series | 2 |
| Dynamic Load Rating | 122 kN |
| Cage Material | Polyamide |
| Bearing Type | Radial |
| Static Load Rating | 118 kN |
| Bore Type | Round Bore |
| Width | 0.91 in, 23 mm |
| I.D. | 65 mm |
| O.D. Type | Cylindrical |
| O.D. | 120 mm |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| No. of Rows | Single |
| Outer Ring Width | 0.91 in, 23 mm |
| Precision Rating | ABEC 1 |
| Weight | 2.346 LB |
| EAN or UPC | 7316577727152 |

