- 2.56 in Inner Diameter
- 4.72 in Outer Diameter
- 0.91 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Precision Rating | ABEC 3 |
| Inch/Metric | Metric |
| O.D. | 4.72 in, 120 mm |
| Relubrication Feature | Without |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| I.D. | 2.56 in, 65 mm |
| Cage Material | Brass |
| Tolerance | Class 6 (P6) |
| Bearing Design | Removable Inner Ring – Straight |
| Bearing Type | Radial |
| Oil Hole | w/o Oil Hole |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.91 in, 23 mm |
| Precision Ground | Yes |
| Enclosure | Open |
| Series | 2 |
| No. of Rows | Single |
| Dynamic Load Rating | 122 kN |
| Capacity | High Capacity |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 0.91 in, 23 mm |
| No. of Ribs - Outer Ring | 2 |
| Rows of Balls | Single |
| Cage Type | Solid Machined |
| Width | 0.91 in, 23 mm |
| Bearing Part | Complete Bearing |
| Static Load Rating | 118 kN |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| End Type | Open End |
| Weight | 2.594 LB |
| EAN or UPC | 7316577729347 |

