- 2.56 in Inner Diameter
- 4.72 in Outer Diameter
- 0.91 in Width
| Precision Rating | ABEC 1 |
| No. of Rows | Single |
| Material | Insulated |
| I.D. | 65 mm |
| Radial Internal Clearance | Group 4 (C4) |
| Bearing Part | Complete Bearing |
| Inside Dia. | 65 mm |
| Cage Material | Solid Machined |
| Inch/Metric | Metric |
| O.D. | 120 mm |
| Series | 2 |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Relubrication Feature | Without |
| No. of Ribs - Outer Ring | 2 |
| O.D. Type | Cylindrical |
| Bearing Style | Complete Bearing |
| Outside Dia. | 120 mm |
| Width | 0.91 in, 23 mm |
| Tolerance | Normal (PN) |
| Cage Type | Solid Machined |
| Bore Type | Round Bore |
| Weight | 2.627 LB |
| EAN or UPC | 7316571428789 |

