- 2.36 in Inner Diameter
- 4.33 in Outer Diameter
- 0.87 in Width
| Static Load Rating | 102 kN |
| No. of Rows | Single |
| Precision Rating | ABEC 1 |
| I.D. | 2.36 in, 60 mm |
| Outer Ring Width | 0.87 in, 22 mm |
| Width | 0.87 in, 22 mm |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Cage Material | Brass |
| Inner Ring Width | 0.87 in, 22 mm |
| Series | 2 |
| O.D. Type | Cylindrical |
| O.D. | 4.33 in, 110 mm |
| Dynamic Load Rating | 108 kN |
| Inch/Metric | Metric |
| Weight | 2.075 LB |
| EAN or UPC | 7316575043209 |

