- 2.36 in Inner Diameter
- 4.33 in Outer Diameter
- 0.87 in Width
| No. of Ribs - Outer Ring | 2 |
| Radial Internal Clearance | Group 3 (C3) |
| Width | 0.87 in, 22 mm |
| Inner Ring Width | 0.87 in, 22 mm |
| Inside Dia. | 60 mm |
| Relubrication Feature | Without |
| Bearing Type | Radial |
| Series | 2 |
| Bearing Style | Complete Bearing |
| O.D. Type | Cylindrical |
| Outside Dia. | 110 mm |
| Bearing Part | Complete Bearing |
| Precision Rating | ABEC 1 |
| Inch/Metric | Metric |
| I.D. | 60 mm |
| Material | Insulated |
| Bore Type | Round Bore |
| Tolerance | Normal (PN) |
| Cage Material | Solid Machined |
| Dynamic Load Rating | 108 kN |
| Rows of Balls | Single |
| Outer Ring Width | 0.87 in, 22 mm |
| O.D. | 110 mm |
| Cage Type | Solid Machined |
| Static Load Rating | 102 kN |
| Weight | 2.13 LB |
| EAN or UPC | 7316571428772 |

