- 2.17 in Inner Diameter
- 3.94 in Outer Diameter
- 0.83 in Width
| I.D. | 55 mm |
| Tolerance | Class 6 (P6) |
| Relubrication Feature | Without |
| Bearing Type | Radial |
| Dynamic Load Rating | 96.5 kN |
| Bearing Style | Complete Bearing |
| Series | 2 |
| Radial Internal Clearance | Special |
| No. of Rows | Single |
| Precision Rating | ABEC 3 |
| Inner Ring Width | 0.83 in, 21 mm |
| O.D. | 100 mm |
| Bearing Part | Complete Bearing |
| Width | 0.83 in, 21 mm |
| O.D. Type | Cylindrical |
| No. of Ribs - Outer Ring | 2 |
| Static Load Rating | 95 kN |
| Inside Dia. | 55 mm |
| Cage Material | Solid Machined |
| Inch/Metric | Metric |
| Outer Ring Width | 0.83 in, 21 mm |
| Outside Dia. | 100 mm |
| Rows of Balls | Single |
| Material | Steel |
| Cage Type | Solid Machined |
| Bore Type | Round Bore |
| Weight | 1.68 LB |
| EAN or UPC | 7316570760279 |

